This item is Discontinued.

Luxrite 7 Inch LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 900LM Dimmable Brushed Nickel LR23592 LR23682-1PK

7 Inch LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 900LM Dimmable Brushed Nickel (Discontinued)

  • Mfr # LR23592 LR23682-1PK
  • Zoro # G007663298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23592 LR23682-1PK
Zoro #
G007663298
UPC #
697333246962
Country of Origin
China

Dimensions

Length
7.91
Width
0.7
Height
7.91

Details

Housing Finish
Brushed Nickel
Voltage
120120
Lumens
900 Lumens
Watts
15
Beam Angle
90 Degrees
Standards
Energy Star, ETL Listed
Rated Life
50000 Hours
CRI
80
Housing Material
Metal
Fixture Shape
Round
Features
Dimmable, Wet Rated
Lighting Technology
LED
For Use With
Flush Mount Lighting, Ceiling Lighting

Description

Luxrite Slim Flush Mount Ceiling Light Fixtures - Light your space with a flush mount ceiling light that offers the perfect solution to not knowing what light color will work best for your space. Each surface mounted downlight has a switch located on the back of the fixture which allows you to change between 3000K soft white, 4000K cool white, and 5000K bright white during installation. This way you can see how your room is going to look between each color and choose just the right color that fits your needs. Another benefit that you will enjoy is the ability to dim your lights to a preferred setting when installed with a compatible dimmer. You can go from 100% light output at one moment and the next you can lower it to 10% output with a simple adjustment. Control your lighting the way that you want it throughout your day. Installation is simple and each fixture can be installed to the standard 4 inch junction box using the tools included with each light. When you're finished you'll have a flush to ceiling finish that gives your space quality light that will last. With it's 50,000 hour lifetime rating, you won't have to worry about getting a replacement for the next 45 years, based on 3 hrs/day use. Energy Star and damp location rated for reliability, ETL Listed for your safety, and backed by a 3 Year Warranty.


  • •3 COLOR OPTIONS - Not sure what color temperature your lights should be in your home? Each flush mount light fixture has a simple to use switch connected that can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your home ceiling light fixtures will be adjustable through 3 color temperatures until you find the perfect light to select for your space.
  • •DIMMABLE - Adjust your lighting at any time with a surface mount downlight that let's you easily control the brightness with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Dim down to your preferred setting without flickering or issues. With a damp location rating, these disk lights can be used in the shower, bathroom, kitchen, living room, entryway, bedroom, closet, or any indoor and outdoor location you choose.
  • •EASY INSTALL - No hassle installation with a flush mount LED ceiling light which can be set up in a few easy steps! Just follow the installation guide to apply the brushed nickel trim cover onto the fixture, connect the wiring on the back of the low profile ceiling light and screw the light fixture in using the supplied screws and you are all done! Each 7" round LED light is 0.7 inches thick making this a slim option for your ceiling lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.