
8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable 4-Pack
Mfr # LR23959-4PK
Zoro # G907581364
product price:Â $260.49
/pk 4, $65.12/ea
Free Shipping & Returns
Key Features
Voltage
120-277
Length
10.17
Width
4.37
Height
10.17
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR23959-4PK
Zoro #
G907581364
UPC #
697333247938
Country of Origin
China
Dimensions
Length
10.17
Width
4.37
Height
10.17
Details
Voltage
120-277
Housing Material
Metal
CRI
80
Standards
Energy Star, UL Listed
Watts
16/21/27
Description
Luxrite Commercial Recessed Lighting with 3 CCT Color and 3 Wattage Selectable Get the most out of your home retrofit ceiling lights by choosing and LED downlight which allow you to switch between 3 different light colors which include 3000K Soft White, 4000K Cool White, and 5000K Bright White Adjust your light color during installation until you have just the right light for your space An ideal commercial space downlight that offers the highest amount of lumens for the size, when compared to residential ceiling lights Not sure if you have enough light These recessed lights also come with a selectable wattage switch which will produce more light output based on the wattages you choose There are 3 choices with every light, 16W which produces 1600 lumens, 21W which produces 2100 Lumens, and 27W which gives you 2700 lumens of bright lighting Each switch can be found on the back of the lighting fixture and gives you the best of a customizable experience until you find the light that fits just right Take your experience even further when you use these lights with a 010V dimmer which allow you to smoothly dim from 100 to 10 light output for a pleasant atmosphere With it's energy star rating for efficiency, UL and IC rating for your safety, wet location rating for reliable indoor and outdoor lighting, each fixture provides everything you need for a quality experience
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.