Shop LUXRITE
See all product information
Create Account
A15 Edison LED Bulb, 60W Equivalent, 8.5W, Dimmable, 3000K Soft White, Enclosed Fixture, 12PK
- Mfr # LR21691
- Zoro # G624158108
product price:Â
$
54.99
/pk of 12, $4.58/ea
Key Features
Finish
Clear
Lifespan
15000 hours
Length
3.46 in
Light Type
LED
Wattage
8.5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21691
- Zoro #
- G624158108
- UPC #
- 727252294420
- Country of Origin
- China
- Finish
- Clear
- Lifespan
- 15000 hours
- Color Temperature
- 3000 K
- Light Type
- LED
- Wattage
- 8.5 W
- Brightness
- 750 lm
- Bulb Base
- E26
- Standards
- UL Listed, Wet Rated
- Material
- Glass
- Dimmable
- Dimmable
- Beam Angle
- 330°
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Voltage
- 120V
- Equivalent Wattage
- 60 W Equivalent
- CRI
- 90
Dimensions
- Length
- 3.46 in
- Width
- 3.46 in
- Height
- 1.88 in
Description
Enhance your home lighting with the LUXRITE A15 Edison LED Bulb, a perfect blend of style, performance, and energy efficiency. This 8.5W (60W equivalent) bulb delivers 3000K soft white glow with a high CRI 90 rating, ensuring true-to-life color and a cozy, inviting atmosphere in any space. Featuring a 330Deg. beam angle, it spreads bright, even illumination - ideal for living rooms, kitchen islands, ceiling fans, and dining areas. Its vintage clear glass filament design adds a decorative touch to any fixture, combining timeless Edison style with modern LED efficiency. This dimmable LED bulb provides smooth brightness control from 10% to 100%, allowing you to set the perfect mood. Designed for convenience, it's UL Listed, Title 20 Compliant, and wet-rated for enclosed fixtures, protecting against moisture and dust - perfect for bathrooms, porches, and other damp or outdoor areas. With a long 15,000-hour lifespan (lasting up to 13+ years), this energy-saving bulb reduces replacements and lowers your electricity costs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.