
A19 LED Edison Purple and Orange Light Bulbs 4.5W 60W Equivalent Clear Glass E26 Base, 3PK
Mfr # LR21721 LR21726-3PC
Zoro # G912040634
product price: $42.49
/pk 3, $14.16/eaKey Features
Voltage
120V
Watts
4.5 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR21721 LR21726-3PC
Zoro #
G912040634
UPC #
698746651732
Country of Origin
China
Dimensions
Width
2.36 in
Length
4.13 in
Details
Voltage
120V
Watts
4.5 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Glass
Bulb Primary Application
Indoor/Outdoor Use
Bulb Beam Angle
300 Degrees
Standards
UL Listed
Light Color
Purple & Orange
Type
LED
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Features
Wet Rated
Description
- •COLORFUL LIGHT - Each purple and orange LED light bulb provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are wet location rated to work in your preferred location. Bring color to your life with colored light bulbs that will show your spirit during Halloween, holidays, or as accent lighting.
- •VINTAGE DESIGN - Enjoy transparent glass with exposed filaments that give you the classic look of traditional edison light bulbs but maintain the energy savings of LED lighting. These color edison bulb will produce a deep, rich color that you can enjoy while also having eye appeal to the antique appearance of edison lighting.
- •SAVE ENERGY - Cut the cost of your lighting with colored light bulbs that are equivalent to 60 watt incandescents but only use 4.5 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
- •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every purple and orange bulb is rated for 10,000 hours of use which is 8x longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these orange and purple LED bulbs in your indoor and outdoor space. Each Halloween light bulb is quick to install, has an E26 medium base, wet location rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.