A23 LED Light Bulb, E26 Base Bulb, 33 Watts, 4000 Lumens, Dimmable, 3500K Natural White, 4PK
- Mfr # LR21457
- Zoro # G724158107
product price:Â
$
57.99
/pk of 4, $14.50/ea
Key Features
CRI
80
Dimmable
Dimmable
Application
Living Room, Bedroom, Bathroom, Hallway
Minimum Temperature
-4° F
Bulb Base
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21457
- Zoro #
- G724158107
- UPC #
- 613365692775
- Country of Origin
- China
- CRI
- 80
- Dimmable
- Dimmable
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Minimum Temperature
- -4° F
- Bulb Base
- E26
- Beam Angle
- 240°
- Color Temperature
- 3500 K
- Standards
- UL Listed
- Brightness
- 4000 lm
- Wattage
- 33 W
- Voltage
- 120V
- Material
- Plastic
- Light Type
- LED
- Lifespan
- 15000 hours
- Finish
- Frost
Dimensions
- Width
- 6.57 in
- Height
- 3.22 in
- Length
- 6.57 in
Description
Transform your space with the LUXRITE A23 LED light bulb, where powerful brightness meets modern efficiency. Emitting 4000 lumens of crisp, natural white light, this 33-watt LED bulb delivers exceptional clarity with minimal energy use. Enjoy a 3500K natural white color temperature that enhances focus and visibility while making colors appear vivid and true-to-life. Designed to last up to 13.7 years and costing only $3.97 per year to operate, it's the smart choice for long-term savings and reliability. The dimmable LED feature lets you adjust brightness to suit any activity, from productive workspaces to energetic environments. Built with shatter-proof materials and rated for damp locations, it's ideal for kitchens, bathrooms, workshops, and covered patios. With its standard E26 base and UL certification, this LED bulb ensures dependable performance, effortless installation, and sustainable illumination that shines brighter, longer, and smarter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.