A19 LED Light Bulb 60 Watt Equivalent, Non-Dimmable, 4000K Cool White, 800LM, Standard LED, 16PK
- Mfr # LR21533
- Zoro # G923781236
product price:Â
$
34.49
/pk of 16, $2.16/ea
Key Features
Material
Plastic
Width
4.11 in
Standards
ETL Listed
Size
A19
Application
Bedroom, Living Room, Kitchen, Bathroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21533
- Zoro #
- G923781236
- UPC #
- 607609866183
- Country of Origin
- China
- Item
- LED Light Bulb
- Material
- Plastic
- Standards
- ETL Listed
- Application
- Bedroom, Living Room, Kitchen, Bathroom
- Fixture Type
- Fixed
- Indoor/Outdoor
- indoor
- Dimmable
- No
- Beam Angle
- 180 degrees
- Color Temp.
- 4000K (Cool White)
- Lifespan Years
- 7 years
- Use Rating
- Damp Rated
- Watts
- 8 W
- Finish
- White
- Features
- Shatter Proof
- Rated Life
- 11,000 hr
- Bulb Base
- E26
- Voltage Rating
- 120 V
- CRI
- 80
- Lumens
- 800 lm
- Light Type
- LED
Dimensions
- Width
- 4.11 in
- Size
- A19
- Height
- 2.3 in
- Length
- 4.11 in
Description
Luxrite A19 LED Light Bulbs - Enhance your lighting experience with Luxrite A19 LED Light Bulbs, featuring a 4000K cool white color temperature. Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each a19 LED bulb only uses 8 watts of electricity but provides 800 lumens of vivid, colorful light which out classes traditional 60 watt incandescent light bulbs. Making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your energy usage but they come ETL listed so you know you are getting the best in indoor and outdoor lighting. With it's damp location rating, you can use these in any area with full confidence. With a long lifespan of 11,000 hours, these LED bulbs will continue to provide consistent, high-quality light for years to come. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.