Zoro Homepage

A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Daylight Dimmable E26 Base 12-Pack

  • Mfr # LR21428-12PK

  • Zoro # G107580990


product price: $45.65
/pk 12, $3.80/ea

Key Features

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
A19
Lumens
800 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21428-12PK
Zoro #
G107580990
UPC #
684500778647
Country of Origin
China

Dimensions

Length
4.25
Height
2.4
Width
2.4

Details

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
A19
Lumens
800 Lumens
Light Color
Daylight
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Primary Application
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Bulb Beam Angle
220 Degrees
Standards
Energy Star, UL Listed
Wattage Equivalency
60

Description

Luxrite Enclosed Fixture Rated Lighting Enjoy energy efficient lighting in your home while still having better than standard quality light output Each Luxrite a19 LED light bulb only uses 9 watts of electricity but provides 800 lumens of vivid, colorful light which out classes traditional 60 watt incandescent light bulbs Control the look of your space with it's smooth dimming feature which can go from 100 to 10, making your home more enjoyable at any time of the day Not only will these LED light bulbs cut your costs by 85 but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting With it's enclosed fixture and damp location rating, you can use these in any area with full confidence Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.