
B11 LED Light Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra 12-Pack
Mfr # LR21578-12PK
Zoro # G307580912
product price: $54.99
/pk 12, $4.58/eaKey Features
Voltage
120
Watts
4
Bulb Base Type
E12
Bulb Shape
B11
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21578-12PK
Zoro #
G307580912
UPC #
680332689502
Country of Origin
China
Dimensions
Height
1.3
Length
3.8
Width
1.3
Details
Voltage
120
Watts
4
Bulb Base Type
E12
Bulb Shape
B11
Lumens
400 Lumens
Standards
UL Listed
Wattage Equivalency
40
Light Color
Bright White
Bulb Primary Application
Chandeliers, Sconces, Ceiling Fans, Post Lamps
Bulb Beam Angle
330 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor Use
Description
Luxrite Vintage LED Candelabra Light Bulbs Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality The exposed filament LED chips is not only save you energy but are eye catching in any space A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb Feel secure knowing you won't have to replace these lights for the next 9 years Get continuous light with no interruptions and enjoy the classic edison style with LED technology Zero flickering, zero delay, zero worries
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.