B11 LED Purple Light Bulbs 4.5W 40W Equivalent Colored Glass E12 Candelabra Base, 2PK

  • Mfr # LR21741-2PK

  • Zoro # G512040669


product price:  $16.49
/pk 2, $8.25/ea

Key Features

Voltage
120V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
B11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR21741-2PK
Zoro #
G512040669
UPC #
698746651848
Country of Origin
China

Dimensions

Length
3.97 in
Width
1.37 in

Details

Voltage
120V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
B11
Bulb Housing
Glass
Type
LED
Standards
UL Listed
Bulb Primary Application
Indoor/Outdoor Use
Bulb Beam Angle
330 Degrees
Light Color
Purple
Features
Wet Rated
For Use With
Chandeliers, Sconces, Ceiling Fans, Post Lamps

Description

  • •COLORFUL LIGHT - Each led purple light bulb provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are wet location rated to work in your preferred location. Bring color to your life with a purple bulb that will show your spirit during Halloween, events, parties and are ideal to use in your porch, sconce, post lamp, chandelier, ceiling fan, or as accent lighting.
  • •VINTAGE DESIGN - Enjoy transparent glass with exposed filaments that give you the classic look of traditional edison light bulbs but maintain the energy savings of LED lighting. These color edison bulb will produce a deep, rich color that you can enjoy while also having eye appeal to the antique appearance of edison lighting.
  • •SAVE ENERGY - Cut the cost of your lighting with purple chandelier bulbs that are equivalent to 40 watt incandescents but only use 4.5 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
  • •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every purple outdoor light bulb is rated for 10,000 hours of use which last longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come. LR21741
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these purple light bulbs e12 in your indoor and outdoor space. Each candle bulb is quick to install, has a small E12 base, wet location rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.