Shop LUXRITE
See all product information
Create Account
Dusk to Dawn LED Modern Outdoor Wall Light 10in up/Up and Down 3CCT 3000K-5000K 15/20/24W IP65 ETL
- Mfr # LR40345-1PK
- Zoro # G112040540
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Features
Dimmable, IP65
Voltage
120V to 277V
Width
3.54 in
Height
6.1 in
Length
10.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40345-1PK
- Zoro #
- G112040540
- UPC #
- 607609862062
- Country of Origin
- China
- Features
- Dimmable, IP65
- Voltage
- 120V to 277V
- Watts
- 15/20/24
- Lumens
- 1500/2000/2400
- Finish
- Black
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- ETL Listed
- CRI
- 80
- Lamp Included / Lamp Not Included
- No
- Housing Material
- Metal
- Application
- Indoor/Outdoor Use
- For Use With
- Wall Lights
- Shape
- Rectangle
- Beam Angle
- 30 Degrees
- Power Source
- Hardwired
Dimensions
- Width
- 3.54 in
- Height
- 6.1 in
- Length
- 10.15
Description
- •MULTI-OPTION LIGHTING - Enjoy the convenience of integrated LED wall lighting with our exterior cylinder light fixtures, providing you with two versatile light direction settings. These outdoor wall light fixtures offer the flexibility of illuminating both upward and downward simultaneously, or opt for exclusive up lighting from the top, allowing you to customize your outdoor lighting to suit your needs. Ideal for multiple outside locations of your home include porch, patio, garage, and more.
- •COLOR TUNABLE - Enhance your lighting experience by personalizing it with our 3-color selectable switch, which provides you with three Kelvin temperature options: 3000K soft white, 4000K cool white, and 5000K bright white. This versatility empowers you to tailor the ideal ambiance for your outdoor area, elevating its visual appeal, ensuring better visibility, and optimizing overall functionality to suit your specific needs.
- •ADJUSTABLE BRIGHTNESS - Control the amount of light needed in your space with the on-board switch that can adjust the wattage used by this square LED outdoor light. Use 15 watts for 1500 lumens, 20 watts for 2000 lumens, and 24 watts for 2400 lumens of bright lighting. You can even attach these up and down lights outdoor fixtures to a dimmer switch for smooth dimming capabilities. Adjust from full brightness down to a gentle glow, at any time.
- •DUSK TO DAWN & IP65 - Built with a photocell sensor to automatically turn on at night and off at sunrise to preserve energy. These hardwired porch lights provide lighting only when you need it. You can also choose to turn off the photocell sensor if you want to use these with a regular wall switch. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Dimensions: 10.15" x 3.54" x 6.10"
- •RELIABLE LIGHTING - Up down wall lights that provide quality lighting to your exterior residential or commercial space with multiple lighting options in a single wall lighting fixture. Each outdoor porch light has a 3 cct color selectable switch, 3 wattage selectable switch, photocell sensor for auto dusk to dawn lighting, triac/0-10V dimmable, IP65 water proof, ETL listed for your safety, 120 to 277 volt hardwire capable, 30 degree beam angle, and has a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.