Shop LUXRITE
See all product information
Create Account
Dusk to Dawn LED Outdoor Wall Lights 10in up/Up and Down Light 3CCT 3000K-5000K 12/15/18W IP65 ETL
- Mfr # LR40336-1PK
- Zoro # G012040336
product price:
$
91.99
/ea
Key Features
Features
Dimmable, IP65
Voltage
120V to 277V
Width
3.1 in
Height
5.6 in
Length
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40336-1PK
- Zoro #
- G012040336
- UPC #
- 607609863328
- Country of Origin
- China
- Features
- Dimmable, IP65
- Voltage
- 120V to 277V
- Watts
- 43449
- Lumens
- 1200/1500/1800
- Finish
- Black
- CRI
- 80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- ETL Listed
- Lamp Included / Lamp Not Included
- No
- Lighting Technology
- LED
- Housing Material
- Metal
- For Use With
- Wall Lights
- Application
- Indoor/Outdoor Use
- Beam Angle
- 30 Degrees
- Shape
- Cylinder
- Power Source
- Hardwired
Dimensions
- Width
- 3.1 in
- Height
- 5.6 in
- Length
- 10
Description
- •MULTI-OPTION LIGHTING - Personalize your wall lighting with our dusk to dawn outdoor wall light, offering two distinct settings for your preferred lighting direction. Choose the traditional up and down lighting, providing bright light both above and below the fixture, or opt for exclusive up lighting. This unique flexibility allows you to match your personal decor style in areas like your porch, entryway, patio, garage, front door, or any space that calls for a modern outdoor wall sconce.
- •DUSK TO DAWN & IP65 - Constructed with a photocell sensor for automatic activation during the night and deactivation at sunrise, These porch lights preserve energy during the day for an efficient lighting experience. Additionally, you have the option to disable the photocell sensor and operate them with a standard wall switch. Certified with an IP65 rating, they can withstand damp and wet conditions without compromising functionality, providing reliable lighting. Dimensions: 10" x 3.1" x 5.6"
- •3 COLOR SELECTABLE - Elevate your lighting experience with our 3 cct color tunable switch, allowing you to choose between three Kelvin temperature options: 3000K soft white, 4000K cool white, and 5000K bright white. This versatility enables you to customize the perfect ambiance for your outdoor space, enhancing visual appeal, ensuring improved visibility, and optimizing overall functionality to meet your specific requirements.
- •ADJUSTABLE BRIGHTNESS - Manage the light intensity in your space effortlessly using the on-board switch of our 10 inch cylinder wall sconce. Select 12 watts for 1200 lumens, 15 watts for 1500 lumens, and 18 watts for 1800 lumens of vibrant lighting. For further customization, connect these up down lights to a dimmer switch for smooth adjustments, transitioning from full brightness to a gentle glow whenever desired.
- •RELIABLE LIGHTING - Enjoy exterior lights for house that provide quality lighting with multiple settings in a single wall lighting fixture. Each outdoor porch light has a three cct color adjustable switch, 3 wattage selectable switch, photocell sensor for auto dusk to dawn lighting, is triac/0-10V dimmable, IP65 water proof, ETL listed for your safety, 120 to 277 volt hardwire capable, 30 degree beam angle, and has a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.