Shop LUXRITE
See all product information
Create Account
F32T8/865 32W 48 Inch T8 Fluorescent Tube Light Bulb, 6500K Daylight, 2800 Lumens, G13, 10PK
- Mfr # LR20735
- Zoro # G124216483
product price:Â
$
95.49
/pk of 10, $9.55/ea
Key Features
Rated Life
13000 hours
Height
1 in
Beam Angle
360 degrees
Bulb Shape
T8
Bulb Base Type
G13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR20735
- Zoro #
- G124216483
- UPC #
- 688099257088
- Country of Origin
- China
- Rated Life
- 13000 hours
- Beam Angle
- 360 degrees
- Item
- Linear Fluorescent Bulb
- Bulb Shape
- T8
- Bulb Base Type
- G13
- Color Temperature
- 6500 K
- Light Color
- Daylight
- Lumens
- 2800 lm
- Voltage
- 120V
- Light Technology
- Fluorescent
- Indoor/Outdoor
- Indoor
- Damp/Wet Rating
- Dry Rated
- Watts
- 32 W
- Material
- Glass
- Dimmable
- Non-Dimmable
- Color Rendering Index
- 80
Dimensions
- Height
- 1 in
- Length
- 48 in
- Width
- 1 in
Description
T8 Fluorescent Light Bulb - 48 Inch F32T8/865 - G13 Medium Base - Luxrite T8 Fluorescent Bulb Uses 75% less energy then equivalent incandescent lamps. It has a long life of 13,000 Hours and it works with all G13 medium bi-pin sockets. Similar replacement to Philips 453795 F32T8/HL765/ALTO, Goodlite G-20227 F32T8/765/ECO, Sylvania 22175 FO32/765/ECO, Philips 423061 F32T8/TL765/PLUS/ALTO.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.