F32T8/835 32W 48 Inch T8 Fluorescent Tube Light Bulb, 3500K Natural White, 2800 Lumens, 6PK
- Mfr # LR20740
- Zoro # G624216488
product price:Â
$
56.99
/pk of 6, $9.50/ea
Key Features
Damp/Wet Rating
Dry Rated
Bulb Base Type
G13
Light Color
Natural White
Watts
32 W
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR20740
- Zoro #
- G624216488
- UPC #
- 698746650599
- Country of Origin
- China
- Damp/Wet Rating
- Dry Rated
- Bulb Base Type
- G13
- Light Color
- Natural White
- Watts
- 32 W
- Voltage
- 120V
- Light Technology
- Fluorescent
- Item
- Linear Fluorescent Bulb
- Dimmable
- Non-Dimmable
- Rated Life
- 13000 hours
- Color Rendering Index
- 80
- Material
- Glass
- Color Temperature
- 3500 K
- Beam Angle
- 360 degrees
- Bulb Shape
- T8
- Indoor/Outdoor
- Indoor
- Lumens
- 2800 lm
Dimensions
- Length
- 48 in
- Height
- 1 in
- Width
- 1 in
Description
T8 Fluorescent Light Bulb - 48 Inch F32T8/835 - G13 Medium Base - Luxrite T8 Fluorescent Bulb uses 75% less energy then equivalent incandescent lamps. It has a long life of 13,000 Hours and it works with all G13 medium bi-pin sockets. Similar replacement to Triangle Bulbs F32T8/SP50, Philips F32T8/TL750/ALTO, Philips F32T8/TL835/ALTO.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.