Flush Mount LED Canopy Light 28/35/40W Up to 4800LM 3CCT 3000K-5000K IP65 10X10 ETL

  • Mfr # LR40718-1PK

  • Zoro # G612041269


product price:  $139.49
/ea
Free Shipping & Returns

Key Features

Length
10.06 in
Width
10.06 in
Voltage
120-277V
Height
4.19 in
Lumens
4800/7200/8400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR40718-1PK
Zoro #
G612041269
UPC #
698746653903
Country of Origin
China

Dimensions

Length
10.06 in
Width
10.06 in
Height
4.19 in

Details

Voltage
120-277V
Lumens
4800/7200/8400
Watts
40/60/70 W
Features
Dimmable, IP65
Fixture Shape
Square
Standards
ETL Listed
Color Temperature
3000/4000/5000K
Housing Material
Metal
Color
Dark Brown
Beam Angle
155°
CRI
80
Lighting Technology
LED
Application
Indoor/Outdoor Use
For Use With
Outdoor Ceiling Lighting, Carport, Gas Station
Power Source
Hardwired

Description

  • •3 COLOR OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on light to switch from 3000K soft white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple canopy LED lights. You can even adjust the color of your outdoor light fixture later on with the same switch if you ever change your mind.
  • •SELECTABLE WATTAGE - An adjustable option that allows you to control how bright you want your lights to be. These carport lights have a 3 wattage switch which offer the ability to go from 40 watts, 60 watts, or 70 watts of power. With each adjustment the amount of light produced will also change. The 40W setting will offer 4800 lumens, 60W offers 7200 lumens, and 70W offers the brightest setting at 8400 lumens. Connect to a 0-10V dimmer for even more lighting capabilities.
  • •COMMERCIAL GRADE - Constructed to handle the harsh outdoors with a UV resistant lens and thermoset coating that provides superior resistance to corrosion and weathering. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Rated to last 50,000 hours of use so you will not need to find a replacement for years!
  • •EASY INSTALL - No hassle installation with an outdoor ceiling light which can be set up in multiple ways! Use the surface mounting bracket to install directly to your ceiling for a flush to ceiling finish or make use of the 3/4 inch holes which makes these lights pole mount ready! Can be hardwired to both 120V and 277V installations. Use these lights in your exterior canopy, carport, parking garage, gas station, passages, warehouse, or any commercial and residential space that fit your needs.
  • •RELIABLE LIGHTING - Have confidence that each LED canopy lights will provide energy efficient lighting compared to HID/HPS equivalents and provided much needed security lighting at night. Each outdoor led light fixture has a 3 color switch, 3 wattage switch, is 0-10V dimmable, IP65 water proof, ETL certified for your safety, 155° beam angle, 120 to 277 volt hardwire capable, and has a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.