This item is Discontinued.

Luxrite Flush Mount LED Canopy Light 3 CCT Selectable 3000K-5000K 70W 8890LM IP65 120-277V UL Listed LR40715-1PK

Flush Mount LED Canopy Light 3 CCT Selectable 3000K-5000K 70W 8890LM IP65 120-277V UL Listed (Discontinued)

  • Mfr # LR40715-1PK
  • Zoro # G507663354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR40715-1PK
Zoro #
G507663354
UPC #
697333250150
Country of Origin
China

Dimensions

Length
9.6
Width
3.62
Height
9.6

Details

Housing Finish
Dark Brown
Voltage
120-277
Lumens
8890 Lumens
Watts
70
For Use With
Outdoor Canopy Lighting, Outdoor Ceiling Lighting
Features
Dimmable, IP65 Rated
Fixture Shape
Square
CRI
70
Housing Material
Metal
Rated Life
50000 Hours
Standards
UL Listed
Lighting Technology
LED
Beam Angle
90 Degrees

Description

Luxrite LED Canopy Light Fixture - Choosing a ceiling light fixture for your outdoor area lighting is made simple with these LED canopy lights which have a 3 selectable color temperature switch that can switch your lights between 3000K soft white, 4000K cool white, and 5000K bright white. Built tough to handle the harsh outdoors with a thermoset coating and certified IP65 rating to provided protection from corrosion, weathering, and resistant to dust and water for wet locations. Providing exceedingly optimal flood light so every light fixture pushes the limit of standard light output with 8890 lumens of quality lighting and a 90° beam angle for large area lighting. Clear lens and inner reflector allows for precise light usage, without loss of quality. Can be installed easily with it's included mounting bracket and is suitable for both 120 and 277 volt lines. Use with a 0-10V dimmer if you want to further control your outdoor lighting. Provides optimal light for commercial and residential spaces, carport, canopy, warehouse, parking garage, gas station and more. Zero flickering light, zero delay, and zero worries.


  • •3 COLOR OPTIONS - Not sure what color temperature you want for your exterior ceiling lights? Every canopy LED lights has an internal switch which can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your ceiling light fixture will be tunable through 3 cct color temperatures until you find the perfect light to select for your outdoor space. Each light is also capable of being used with a 0-10V dimmer for smooth dimming.
  • •BRIGHTEST - Every canopy light outdoor fixture pushes the limits of standard light output in order to provide exceedingly optimal lighting with 8890 lumens, equivalent to 127 lm/W of high end and long lasting efficiency. Clear lens and inner reflector allows for precise light usage, without loss of quality. Ideal ceiling flush mount light for residential, commercial, and industrial lighting, gas station, garage, warehouse, parking garage, carport, large outdoor areas, and more.
  • •COMMERCIAL GRADE - Constructed to handle the harsh outdoors with a thermoset coating that provides superior resistance to corrosion and weathering. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Rated to last 50,000 hours of use so you will not need to find a replacement for years!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.