
G9 LED Light Bulbs 4.5W 50W Equivalent 450LM 5000K Bright White Dimmable Glass Bi-Pin Base, 10PK
Mfr # LR24694-10PK
Zoro # G712040278
product price: $83.75
/pk 10, $8.38/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
4.5 W
Bulb Base Type
G9
Bulb Shape
T4
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR24694-10PK
Zoro #
G712040278
UPC #
607609861478
Country of Origin
China
Dimensions
Length
2.55 in
Width
0.62 in
Details
Voltage
120V
Watts
4.5 W
Bulb Base Type
G9
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
5000K
Lumens
450
Color Rendering Index
80
Standards
ETL Listed
Type
LED
Bulb Primary Application
Indoor Use
Bulb Beam Angle
320 Degrees
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Features
Dimmable, Damp Rated
Description
- •APPLICATION - Our LED g9 light bulbs can be used for wall sconces, desk lamp, under counter lighting, pendant lights, floor lamps, vanity lights, ceiling fans, chandeliers and much more.
- •DIMMABLE - Control the brightness of your sconces and accent lights with the ability to adjust your lighting output. Set your g9 bulbs according to your mood and take delight in a pleasant atmosphere every time. Also, enjoy use in covered outdoor areas with it's damp location rating.
- •SAVE ENERGY - Lower your electricity usage when you replace your 50W g9 halogen bulb with a 4.5 watt g9 LED bulbs. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •CONTINUOUS LIGHT - Built with an astounding 15,000 hours of lifetime which means no replacement will be needed for years. Each t4 LED bulb lasts 12x longer than a traditional 50 watt 120 volt halogen bulb. These are also built with a glass casing for optimal light distribution.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with g9 base LED bulbs that provides quality indoor lighting. Each t4 LED light bulb is quick to install, comes ETL listed for your safety, damp rated, 320° beam angle, and backed by a 2 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.