HX10.5 LED Light Bulbs 4.5W 60W Equivalent 500LM 4000K Cool White Dimmable E12 Base, 12PK

  • Mfr # LR21672-12PK

  • Zoro # G712040377


product price: $154.99
/pk 12, $12.92/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
HX10.5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21672-12PK
Zoro #
G712040377
UPC #
698746653590
Country of Origin
China

Dimensions

Length
5.52 in
Width
1.65 in

Details

Voltage
120V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
HX10.5
Bulb Housing
Glass
Color Temperature
4000K
Lumens
500
Standards
UL Certified
Bulb Primary Application
Indoor/Outdoor Use
Light Color
Cool White
Bulb Beam Angle
300 Degrees
Color Rendering Index
80
Type
LED
Features
Dimmable, Wet Rated
For Use With
Chandeliers, Sconces, Ceiling Fans, Post Lamps

Description

  • •CRYSTAL DESIGN - This e12 LED bulb blends vintage and modern elements to create a unique design. A crystal prismatic shape that adds a touch of glamour and luxury, while it's exposed filaments produce a rustic feel. A perfect addition to any lighting fixture that needs a clean light that's energy-efficient with a stylish design. This chandelier light bulb is a stunning and innovative option that's sure to make a lasting impression.
  • •DIMMABLE - These candle light bulbs offer the flexibility to adjust the brightness to suit any mood or setting. When connected to a dimmer, the adjustable illumination makes it perfect for creating an ambient atmosphere that's warm and cozy, whether you're unwinding in the bedroom or hosting a dinner party. The energy-efficient technology ensures you can enjoy the right amount of light while saving on electricity costs.
  • •WIDE APPLICATION - Suitable for enclosed fixtures and comes wet location rated making these candle LED light bulbs ideal for a variety of applications. Use it in chandeliers, sconces, ceiling fans, and pendant lights indoors or outdoors. Perfect for humid areas like bathrooms, porches, patios, and post lamps. Its broad range of applications and ability to withstand wet and damp environments make it a reliable choice for all your lighting needs.
  • •CONTINUOUS LIGHT - Built with an astounding 15,000 hours of lifetime which means no replacement will be needed for years. Each e12 candelabra bulb lasts longer than traditional 60 watt candelabra base bulbs so you won't have to worry about getting a replacement any time soon.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with LED candelabra light bulbs that provide quality indoor and outdoor lighting. Each LED e12 bulb is quick to install, has a HX10.5 crystal shape, comes UL listed for your safety, wet and damp rated for reliability, enclosed fixture rated, has a 300° beam angle, and backed by a 2 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.