Shop LUXRITE
See all product information
Create Account
MR16 LED Bulbs Dimmable, 50W Halogen Equivalent, 3500K Natural White, 6.5 Watt, 500, 6PK
- Mfr # LR21408
- Zoro # G624158030
product price:Â
$
43.99
/pk of 6, $7.33/ea
Key Features
Voltage
12V
Size
MR16
Color Temperature
3500 K
Standards
ETL Listed
Height
2.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21408
- Zoro #
- G624158030
- UPC #
- 607609865971
- Country of Origin
- China
- Voltage
- 12V
- Color Temperature
- 3500 K
- Standards
- ETL Listed
- Light Type
- LED
- Finish
- White
- Dimmable
- Dimmable
- Material
- Plastic
- Bulb Base
- GU5.3
- Wattage
- 6.5 W
- CRI
- 80
- Equivalent Wattage
- 50 W Equivalent
- Brightness
- 500 lm
- Beam Angle
- 40°
- Lifespan
- 25000 hours
Dimensions
- Size
- MR16
- Height
- 2.28 in
- Width
- 1.96 in
- Length
- 2.28 in
Description
Luxrite MR16 GU5.3 LED 6.5W 3500K Bulb is the ideal replacement for traditional halogen MR16 bulbs. This energy-efficient LED uses just 6.5 watts to produce 500 lumens of Natural White 3500K light, providing clear, bright illumination for a variety of applications such as landscapes, living rooms, kitchens, and offices. With a 40Deg. beam angle, it ensures consistent and reliable lighting. Designed for versatility, Luxrite MR16 LED bulb fits a range of fixtures, including track lights, recessed lighting, and enclosed fixtures. It's dimmable, allowing you to adjust the light intensity to suit any setting, whether you're relaxing at home or working in your office. With a 25,000-hour lifespan and an estimated yearly operating cost of only $0.78, this LED bulb offers significant energy savings, long-lasting performance, and zero flickering or delay. Enjoy high-quality, energy-efficient lighting that enhances every space in your home or business. Enjoy continuous, uninterrupted light with zero flickering, zero delay, and zero worries.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.