
New Construction Rough-In Bracket Mounting Plate 2-3-3.75-4-5-6 Inch Galvanized Steel Round Sizes
Mfr # LR41006-1PK
Zoro # G912040665
product price: $18.99
/eaKey Features
Width
8.37 in
For Use With
Recessed Lighting, Ceiling Lighting
Housing Material
Galvanized Steel
Depth
0.03 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR41006-1PK
Zoro #
G912040665
UPC #
607609861843
Country of Origin
China
Dimensions
Length
26 in
Width
8.37 in
Depth
0.03 in
Details
For Use With
Recessed Lighting, Ceiling Lighting
Housing Material
Galvanized Steel
Shape
Rectangle
Description
- •FIT TO YOUR LIGHT - Accomodates 6 different recessed lighting sizes, ranging from 2 Inch, 3 Inch, 3.75 Inch, 4 Inch, 5 Inch, and 6 Inch. Each sizes has notches to allow for easy install to the recessed light size you need. Low profile recessed lighting kits with junction box, rounded back, are recommended. See images for exact hole dimensions.
- •BUILT TOUGH - Made with galvanized steel which has a protective coating for longer life and better durability. Each ceiling light mounting bracket has 6 symmetrical round hole sizes to fit various recessed LED lights. Mounting Plate Dimensions: 26 x 8.37 x 0.03 Inches.
- •NEW CONSTRUCTION - Perfect for installing in a new construction or remodel for residential homes or commercial properties. Durable steel material makes it resistant to rust and impact.
- •EASY INSTALL - Each flat mounting plate is quick and simple to install. Just nail to the wood beams in your desired area from as close as 5.5" and as far as 25.19". For some installs, you can even lightly nail these mounting plates in the alignment notches, slide the plate to your ideal location, then secure it in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.