This item is Discontinued.

Luxrite Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL LR40605-1PK

Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (Discontinued)

  • Mfr # LR40605-1PK
  • Zoro # G107581379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR40605-1PK
Zoro #
G107581379
UPC #
697333250112
Country of Origin
China

Dimensions

Width
2.81 in
Height
5.37
Length
8.14

Details

Features
Dimmable, IP65 Rated
Voltage
120-277
Watts
18
Lumens
2160
Finish
Dark Brown
Color Temperature
3000/4000/5000
Housing Material
Metal
CRI
70
Lighting Technology
LED
Standards
UL Listed
Lamp Included / Lamp Not Included
No
Rated Life
50000 Hours

Description

Luxrite LED Wall Pack Dusk to Dawn Security Light Not sure what color you want for your outdoor security lighting Each wall pack light comes with an internal switch that can change the kelvin of the light to 3000K soft white, 4000K cool white, or 5000K bright white Tune your lights to fit your preference during installation until you find just the right color that works for you Photocell technology allows for the perfect lighting solution to your outdoor space With DusktoDawn LED outdoor lighting, each fixture will automatically turn ON when it detects the sun is going down It is a highly efficient solution that preserves energy during the day and illuminates the area at night, no hands on action is needed Each wall pack security light is built tough to handle the harsh outdoors with a thermoset coating and certified IP65 rating to provided protection from corrosion, weathering, and resistant to dust and water for wet locations When used with a 010V dimmer and applying the included sensor cap, these can be smoothly dimmed for further customization to your space Clear lens and inner reflector allows for precise light usage, without loss of quality Gain security and confidence to walk outside at night knowing that your lights will be there to illuminate the area Provides optimal light for commercial and residential spaces, homes, pathway, landscape, patio, barn, deck, garage, warehouse, shed, walkway, and more Zero flickering light, zero delay, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.