Shop LUXRITE
See all product information
Create Account
Outdoor LED Wall Sconce 16in Outdoor Wall Light Black Aluminum 3CCT 3000K-5000K 15W ETL IP65, 2PK
- Mfr # LR40316-2PK
- Zoro # G612040385
product price:
$
232.99
/pk of 2, $116.50/ea
Free Shipping & Returns
Key Features
Features
IP65
Voltage
120V
Width
5 in
Height
3.15 in
Length
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40316-2PK
- Zoro #
- G612040385
- UPC #
- 607609863151
- Country of Origin
- China
- Features
- IP65
- Voltage
- 120V
- Watts
- 15
- Lumens
- 1500
- Finish
- Black
- Lamp Included / Lamp Not Included
- No
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- 80
- Standards
- ETL Listed
- Housing Material
- Metal
- For Use With
- Wall Lights
- Application
- Indoor/Outdoor Use
- Power Source
- Hardwired
- Shape
- Rectangle
- Beam Angle
- 120 Degrees
Dimensions
- Width
- 5 in
- Height
- 3.15 in
- Length
- 16
Description
- •3 COLOR OPTIONS - Elevate your exterior with our versatile outdoor wall lights, equipped with a 3 color temperature switch. Tailor your ambiance with tunable white options ranging from 3000K soft white, 4000K cool white, to 5000K bright white. Whether it's your porch, garage, patio, front door, terrace, balcony, storefront, or any outside area, these wall light fixtures offer a perfect blend of style and functionality, ensuring a personalized touch to your space.
- •ALUMINUM & IP65 - Designed with a sturdy black aluminum frame, these outdoor sconce lighting fixtures combine durability with modern appeal and are equipped with an IP65 rating for resilience against outdoor elements. Their contemporary design adds a stylish touch to your outdoor spaces, while they maintain functionality even in damp and wet conditions. With dimensions of 16" x 5" x 3.15", these fixtures provide a substantial presence to enhance your outdoor decor.
- •EASY SETUP - Install these outdoor light fixtures with ease, as no assembly is required and everything is ready for immediate setup. Hardwire the lights using the provided wire caps, attach the mounting plate to your wall junction box, choose your preferred lighting color, and secure the fixture to the mounting plate using the supplied screws. With these simple steps, you'll have these LED integrated porch lights ready to use.
- •CONTINUOUS LIGHT - With a design focused on delivering bright and energy-efficient lighting, these outdoor sconces wall lighting fixtures are built to last for up to 50,000 hours of use. Unlike traditional porch light fixtures, these eliminate the need for replacements for years to come. Rest easy knowing that these outside lights for house demand little maintenance and promise longevity and dependable performance.
- •RELIABLE LIGHTING - Experience uninterrupted lighting without flickering or delays with our front porch light, delivering quality exterior lighting for your home or business. Each outdoor wall lighting fixture offers three selectable CCT colors, easy installation, an IP65 wet and damp location rating for reliability, ETL listing for safety, durable black aluminum construction, a 120-degree beam angle, 1500 lumens, and is backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.