Shop Z-LITE
See all product information
Create Account
Fortis Sand Black 3 Light Outdoor Post Mounted Fixture
- Mfr # 5031PHXLR-5010P-BK
- Zoro # G324177508
product price:Â
$
1,907.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Shade Material
Glass
Dimmable
Yes
Width
12.75 in
Height
127 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031PHXLR-5010P-BK
- Zoro #
- G324177508
- UPC #
- 685659224702
- Country of Origin
- China
- Housing Material
- Aluminum
- Shade Material
- Glass
- Dimmable
- Yes
- Item
- Outdoor Post Mounted Fixture
- Series
- Fortis
- Shade Finish
- Clear Ribbed
- Standards
- ETL
- Watts
- 60 W
- Color
- Sand Black
- Bulb Base Type
- Medium
- Number of Lamps
- 3
- Damp/Wet Rating
- Wet
Dimensions
- Width
- 12.75 in
- Height
- 127 in
- Length
- 12.75 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.