
ST19 LED Edison Light Bulbs 8W 75W Equivalent 800LM 3000K Soft White Dimmable E26 Base, 6PK
Mfr # LR21651-6PK
Zoro # G312040364
product price: $53.89
/pk 6, $8.98/eaKey Features
Voltage
120V
Watts
8 W
Bulb Base Type
E26
Bulb Shape
ST19
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21651-6PK
Zoro #
G312040364
UPC #
698746650810
Country of Origin
China
Dimensions
Length
5.39 in
Width
2.51 in
Details
Voltage
120V
Watts
8 W
Bulb Base Type
E26
Bulb Shape
ST19
Bulb Housing
Glass
Color Temperature
3000K
Lumens
800
Color Rendering Index
80
Bulb Beam Angle
330 Degrees
Type
LED
Standards
UL Listed
Bulb Primary Application
Indoor Use
Light Color
Warm White
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Features
Dimmable, Damp Rated
Description
- •SAVE ENERGY - Get the most out of your lighting and reduce your energy usage by 89% when you replace standard 75 watt incandescent bulbs with this LED edison bulb that only uses 8 watts while maintaining the same light quality. Make the switch to energy efficient lighting and begin trimming down the cost of your electricity bill.
- •DIMMABLE - Control the brightness of your decorative light bulb when used with a compatible dimmer to go from full brightness down to 10% lighting output. Set your teardrop lights to your ideal settings at any time and always have a pleasant atmosphere in your home. With it's damp location rating, you can even use these outdoors without diminishing the quality of the light.
- •BRIGHT - These antique lights not only conserve energy use but they provide 800 lumens of crisp, quality lighting compared to higher wattage equivalents. With it's 10,000 houre lifetime, you'll be able to have bright and efficient lighting in your space for years to come. Use in your bedroom, living room, bathroom, office, apartment, kitchen, den, or any place you want to show off these vintage style LED light bulbs.
- •CLASSIC DESIGN - Beautiful clear teardrop glass with exposed filaments that have the same appeal as the retro squirrel cage edison bulb, with the added benefit of lower energy use. Use these LED filament light bulbs with your chandelier, sconce, ceiling fan, pendant fixture, lantern, porch, industrial fixture, kitchen fixtures, as a hanging light, or any space in your home with a lighting fixture that has an intermediate e26 base socket.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with an ST19 LED bulb that provides quality indoor and outdoor lighting. Each edison LED light bulbs is quick to install, comes UL listed for your safety, damp location rated for reliability, has a 330° beam angle, and backed by a 2 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.