
T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 3-Pack
Mfr # LR21626-3PK
Zoro # G107580730
product price: $19.61
/pk 3, $6.54/eaKey Features
Voltage
120
Watts
5
Bulb Base Type
E26
Bulb Shape
T10
Bulb Primary Application
Bankers Lamp, Light Fixtures
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21626-3PK
Zoro #
G107580730
UPC #
697333246160
Country of Origin
China
Dimensions
Length
5.7
Height
1.3
Width
1.3
Details
Voltage
120
Watts
5
Bulb Base Type
E26
Bulb Shape
T10
Lumens
500 Lumens
Bulb Primary Application
Bankers Lamp, Light Fixtures
Bulb Beam Angle
330 Degrees
Wattage Equivalency
60
Light Color
Warm White
Standards
UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor Use
Description
Luxrite Vintage LED Tubular Light Bulbs Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality The exposed filament LED chips is not only save you energy but are eye catching in any space A solid construction with E26 standard base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, lamps, lanterns, and more Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation With an astounding 10,000 hour lifetime, each t10 bulb lasts 10 times longer than the traditional incandescent filament light bulb Feel secure knowing you won't have to replace these lights for the next 9 years Get continuous light with no interruptions and enjoy the classic edison style with LED technology Zero flickering, zero delay, zero worries
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.