Shop LUXRITE
See all product information
Create Account
T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 6-Pack
- Mfr # LR34070-6PK
- Zoro # G907580893
product price:Â
$
100.99
/pk of 6, $16.83/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
11
Bulb Base Type
G13
Bulb Shape
T8
Lumens
1100 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR34070-6PK
- Zoro #
- G907580893
- UPC #
- 684500781807
- Country of Origin
- China
Dimensions
- Length
- 24
- Width
- 1
- Height
- 1
Details
- Voltage
- 120V to 277V
- Watts
- 11
- Bulb Base Type
- G13
- Bulb Shape
- T8
- Lumens
- 1100 Lumens
- Bulb Primary Application
- Ceiling Light Fixtures
- Wattage Equivalency
- 17
- Standards
- ETL Listed
- Indoor/Outdoor Usage
- Indoor/Outdoor Use
- Bulb Beam Angle
- 240 Degrees
- Light Color
- Soft White
Description
Luxrite T8 LED Tube Light Series Replace the outdated fluorescent lights which use up more power and need constant replacing Luxrite T8 Tube Lights offer high efficiency without the large power consumption Utilize these 2FT LED shop light tubes with your already existing ballast fixture check ballast compatibility list or in a Bypass direct to AC input configuration The plug and play feature of these T8 bulbs make changing lights a swift and easy experience Make the right choice from our large variety of color temperatures, which include 3000K Soft White, 3500K Natural White, 4000K Cool White, 5000K Bright White, and 6500K Daylight WhiteInstant Energy Savings No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space Compared to a normal fluorescent light, you can instantly save your energy consumption with only 12W of power Not only will you use less power but these 2FT LED T8 tube light bulbs are more reliable and reduce your relamp frequency by having a 50,000 hour lifetime That's equivalent to 457 years when used for only 3 hrsday The standard 2 foot fluorescent tube only offers a 13,000 hour lifetime, which makes our strip LED light tubes more than 3x longer lastingSpecificationsSize 24 x 1 x 1 InchesWatts 12WKelvinColor 6500K Daylight WhiteCRI 83Lumens 1100Lifetime 50,000 Hours 457 yrs, when used 3 hrsdayFlood 240degree Beam AngleBase G13Universal Replacement Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.