
T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 3000K Soft White Type A+B G13 Base 4-Pack (Discontinued)
- Mfr # LR34180-4PK
- Zoro # G907580985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR34180-4PK
Zoro #
G907580985
UPC #
684500781951
Country of Origin
China
Dimensions
Width
1
Height
1
Length
48
Details
Voltage
120-277
Watts
18
Bulb Base Type
G13
Bulb Shape
T8
Lumens
2000 Lumens
Bulb Beam Angle
240 Degrees
Light Color
Soft White
Bulb Primary Application
Ceiling Light Fixtures
Wattage Equivalency
32
Indoor/Outdoor Usage
Indoor/Outdoor Use
Standards
ETL Listed
Description
Luxrite T8 LED Tube Light Series Replace the outdated fluorescent lights which use up more power and need constant replacing Luxrite T8 Tube Lights offer high efficiency without the large power consumption Utilize these 4FT LED shop light tubes with your already existing ballast fixture check ballast compatibility list or in a Bypass direct to AC input configuration The plug and play feature of these T8 bulbs make changing lights a swift and easy experience Make the right choice from our large variety of color temperatures, which include 3000K Soft White, 3500K Natural White, 4000K Cool White, 5000K Bright White, and 6500K Daylight White No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space Compared to a normal fluorescent light, you can instantly save your energy consumption with only 18W of power Not only will you use less power but these 4FT LED T8 tube light bulbs are more reliable and reduce your relamp frequency by having a 50,000 hour lifetime That's equivalent to 457 years when used for only 3 hrsday The standard 4 foot fluorescent tube only offers a 13,000 hour lifetime, which makes our strip LED light tubes more than 3x longer lasting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.