
T9 Tube LED Light Bulbs 5W 60W Equivalent 500LM 5000K Bright White Dimmable E26 Base, 6PK
Mfr # LR21656-6PK
Zoro # G712040384
product price: $58.49
/pk 6, $9.75/eaKey Features
Voltage
120V
Watts
5 W
Bulb Base Type
E26
Bulb Shape
T9
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21656-6PK
Zoro #
G712040384
UPC #
698746650896
Country of Origin
China
Dimensions
Width
1.14 in
Length
5.7 in
Details
Voltage
120V
Watts
5 W
Bulb Base Type
E26
Bulb Shape
T9
Bulb Housing
Glass
Color Temperature
5000K
Lumens
550
Standards
UL Listed
Color Rendering Index
80
Bulb Primary Application
Indoor Use
Bulb Beam Angle
330 Degrees
Light Color
Bright White
Type
LED
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Features
Dimmable, Damp Rated
Description
- •SAVE ENERGY - Lower your electricity usage by 91% when you replace your 60 watt incandescent tube light bulb with a 5 watt T9 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your sconce or industrial fixture lights with the ability to reduce from 100-10% lighting output. Set your LED tube bulb according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful tubular bulbs with exposed filaments that have the same appeal as the antique edison bulb, with the added benefit of lower energy use. Use these decorative LED edison bulbs with your chandelier, pendant, ceiling fan, sconce, lantern, porch, hanging lights, industrial fixtures, kitchen fixtures, or any space in your home with a lighting fixture that has an intermediate e26 base socket.
- •CONTINUOUS LIGHT - Built with an astounding 10,000 hours of lifetime which means no replacement will be needed for the next 9 years. Each t9 bulb last 5x longer than a traditional 60W tube light bulb.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with an e26 LED bulb that provides quality indoor and outdoor lighting. Each t9 light bulb is quick to install, comes UL listed for your safety, damp location rated for reliability, has a 330° beam angle, and backed by a 2 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.