Universal Horizontal Quad Style G24Q 4-Pin LED Bulb, CFL Replacement, Type A+B, 4CCT, 4PK
- Mfr # LR24560
- Zoro # G324158040
product price:Â
$
89.99
/pk of 4, $22.50/ea
Key Features
Beam Angle
220°
Minimum Temperature
-4° F
Light Type
LED
Bulb Base
G24Q
Width
1.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR24560
- Zoro #
- G324158040
- UPC #
- 613365965046
- Country of Origin
- Viet Nam
Dimensions
- Width
- 1.37 in
- Height
- 1.53 in
- Length
- 6.69 in
Details
- Beam Angle
- 220°
- Minimum Temperature
- -4° F
- Light Type
- LED
- Bulb Base
- G24Q
- Application
- Living Room, Bedroom, Kitchen, Hallway
- Brightness
- 960/1200/1440/1700 lm
- Voltage
- 120V to 277V
- Material
- Aluminum + PC Plastic
- Standards
- UL Listed
- Finish
- Frost White
- Lifespan
- 50000 hours
- Wattage
- 8/10/12/15 W
- Color Temperature
- 2700 K, 3000 K, 4000 K, 5000 K
- CRI
- 83
- Dimmable
- Non Dimmable
Description
Luxrite Universal Horizontal Quad Style G24Q 4-Pin LED Bulb is a high-efficiency LED replacement designed for compact fluorescent double tube and triple tube lamps. Compatible with G24Q 4-pin sockets, this Type A+B bulb supports both ballast compatible plug-and-play installation and ballast bypass direct wire setup for flexible retrofit or new installation applications in commercial and residential fixtures. Featuring a wide 220Deg. beam angle and CRI 83 color rendering, this LED bulb delivers smooth, even illumination with accurate color appearance. Built-in 4CCT selectable technology allows you to customize your lighting with the flip of a switch by choosing between 2700K Warm White, 3000K Soft White, 4000K Cool White, or 5000K Bright White. Adjust the light output to fit your needs with 4 selectable wattages: 8W - 960 Lumens, 10W - 1200 Lumens, 12W - 1440 Lumens and 15W - 1700 Lumens. Designed with universal 120-277V compatibility for dependable operation in both commercial and residential environments. The durable shatterproof construction provides long-lasting reliability and added safety. Damp location rated and UL Classified for trusted indoor performance. This energy-efficient CFL replacement helps reduce energy usage with an estimated yearly operating cost of only $1.80 based on 3 hours of daily use. Rated for up to 50,000 hours of life to minimize maintenance and replacement costs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.