Vintage A19 LED Light Bulbs, 75W Equivalent, 4CCT Selectable (2700K/3000K/4000K/5000K), 6PK
- Mfr # LR21621
- Zoro # G224158157
product price:Â
$
49.99
/pk of 6, $8.33/ea
Key Features
Light Type
LED
Bulb Base
E26
Lifespan
15000 hours
Minimum Temperature
-4° F
Finish
CLEAR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21621
- Zoro #
- G224158157
- UPC #
- 727252444481
- Country of Origin
- China
- Light Type
- LED
- Bulb Base
- E26
- Lifespan
- 15000 hours
- Minimum Temperature
- -4° F
- Finish
- CLEAR
- Dimmable
- Dimmable
- Beam Angle
- 330°
- Wattage
- 9.5 W
- CRI
- 90
- Material
- Glass
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Color Temperature
- 2700 K, 3000 K, 4000 K, 5000 K
- Voltage
- 120V
- Standards
- ETL Listed, Damp Rated
- Brightness
- 1050 lm
Dimensions
- Length
- 4.29 in
- Height
- 2.36 in
- Width
- 2.36 in
Description
LUXRITE A19 LED filament bulb - featuring a standard E26 base and 4CCT selectable color temperatures (2700K, 3000K, 4000K, 5000K). With a built-in switch located on the base, you can easily select your preferred light color before installation - no remotes or extra configurations required. Perfect for any space, this clear glass, vintage-style bulb blends the charm of an Edison design with the benefits of modern LED performance. Whether you're brightening your kitchen, setting a relaxing bathroom mood, or elevating pendant lighting with style, this bulb delivers both functionality and flair. Engineered for comfort and efficiency, it provides flicker-free illumination, smooth dimming, and a wide 330Deg. beam angle for full-room lighting. Using only 9.5 watts to replace traditional 75W incandescent bulbs, it delivers 1050 lumens of crisp, high-CRI 90 brightness while reducing energy costs and extending lifespan up to 15,000 hours. These damp-rated, versatile LED bulbs are ideal for use in lamps, sconces, chandeliers, pendant fixtures, bathrooms, kitchens, bedrooms, and even covered outdoor post lights.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.