
Fasciato 15.5in. High Ceramic Outdoor Wall Light, Antique Bronze Finish
Mfr # 122-00 ABr u/d-7
Zoro # G010155841
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
10"
Height
15 1/2"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122-00 ABr u/d-7
Zoro #
G010155841
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
15 1/2"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Antique Bronze
Glass Color
Antique Bronze
Type
Hardwired
Number of Light Bulbs Required
1
Light Distribution Shape
Standard
Description
Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of climates humid or dry, hot or cold. Brighten your patio with this dimmable ceramic banded wall sconce. UL listed for wet locations, the beautiful half-cylinder fixture is safe for illuminating outdoor areas, covered or exposed. The bands of different widths and heights allow light to flow between them. This creates an interesting effect along the sides. Install this lustrous light and enjoy the warm ambient glow in your outdoor seating area. The top and bottom are both open, allowing light to spread in all directions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.