Gilly 11 in x 5 in Ceramic Strip Wall Light, Cottonwood Paint Finish, 2PK
- Mfr # (2) 200W-00-CW-7
- Zoro # G823396127
product price:Â
$
180.99
/pk of 2, $90.50/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
5 in
Height
5 in
Length
11 in
Series
Gilly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- (2) 200W-00-CW-7
- Zoro #
- G823396127
- UPC #
- -
- Country of Origin
- United States
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Series
- Gilly
- Light Technology
- LED
- Watts
- 100W
- Finish
- Cottonwood
- Housing Material
- Ceramic
Dimensions
- Width
- 5 in
- Height
- 5 in
- Length
- 11 in
Description
Luxury Lighting ceramic wall lights deliver durable all climate performance with a style that works beautifully indoors or outdoors. If you're looking for simple, sleek and functional outdoor lighting, this ceramic fixture checks all the boxes! The focused downlight is bright and glare-free, making this fixture ideal for accenting wall textures as well as safely illuminating sidewalks or steps. Indoors, this fixture adds warm functional lighting to halls or stairways. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.