Zoro Homepage

Gilly 5in. High Ceramic Wall Light, Paintable White Bisque

  • Mfr # 200W-00-W u/d-7

  • Zoro # G310155862


product price: $71.99
/ea

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable
Width
11"
Height
5"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200W-00-W u/d-7
Zoro #
G310155862
UPC #
-
Country of Origin
United States

Dimensions

Width
11"
Height
5"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Features
Paintable
Watts
100
Lens Material
Ceramic
Glass Color
White
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Type
Hardwired

Description

If you're looking for simple, sleek and functional outdoor lighting, this ceramic fixture checks all the boxes! The small closed-top wall light creates washes of light to accentuate your home's exterior surfaces and architectural details. UL listed for wet locations, it can withstand all types of weather conditions and will not rust or corrode. The white bisque finish can be left as is or it can be latex-painted to blend with your home's exterior. The focused wash of downlight is bright and glare-free, making this fixture ideal for accenting wall textures as well as safely illuminating sidewalks or steps. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.