Shop LUXRITE
See all product information
Create Account
Slim Outdoor LED Wall Pack Dusk to Dawn 45/60/75W Up to 10125LM 3CCT 3000K-5000K IP65, 2PK
- Mfr # LR40560-2PK
- Zoro # G012040664
product price:
$
296.99
/pk of 2, $148.50/ea
Free Shipping & Returns
Key Features
Features
Dimmable, IP65
Voltage
120V to 277V
Width
8.92 in
Height
4.75 in
Length
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40560-2PK
- Zoro #
- G012040664
- UPC #
- 607609861768
- Country of Origin
- China
- Features
- Dimmable, IP65
- Voltage
- 120V to 277V
- Watts
- 45/60/75
- Lumens
- 6075/8100/10125
- Finish
- Brown
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lamp Included / Lamp Not Included
- No
- Lighting Technology
- LED
- Housing Material
- Metal
- CRI
- 70
- Application
- Indoor/Outdoor Use
- For Use With
- Wall Lights
- Shape
- Rectangle
Dimensions
- Width
- 8.92 in
- Height
- 4.75 in
- Length
- 14
Description
- •DUSK-TO-DAWN - These slim wall pack LED light fixtures come equipped with a side-mounted photocell sensor that activates at dusk, enhancing security and visibility. They're energy-efficient during daylight hours and eliminate the need for manual operation. The pre-installed sensor simplifies installation, making them perfect for exterior commercial spaces such as parking garages, warehouses, buildings, retail stores, and areas requiring bright flood lighting.
- •TUNABLE BRIGHTNESS - An adjustable option that allows you to control how much energy and how bright you want your lights to be. Each LED outdoor wall pack light have a 3 wattage switch which offer the ability to go from 45 watts, 60 watts, or 75 watts of power. With each adjustment the amount of light produced will also change. The 45W setting will offer 6075 lumens, 60W offers 8100 lumens, and 75W offers the brightest setting at 10125 lumens. Pick your preference based on fixture location.
- •COLOR SELECT - Customize your lighting experience further with the 3 color selectable switch that offers three Kelvin temperature options: 3000K soft white, 4000K cool white, and 5000K bright white. For a warm, inviting ambiance with 3000K, a balanced and white tone with 4000K, or crisp, bright illumination with 5000K. This flexibility ensures you can create the perfect atmosphere for your outdoor space, enhancing aesthetics, visibility, and overall functionality to meet your requirements.
- •COMMERCIAL GRADE - Constructed to handle the harsh outdoors with a thermoset coating that provides superior resistance to corrosion and weathering. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Rated to last 50,000 hours of use so you will not need to find a replacement for years! Ideal for commercial, industrial, and residential lighting such as shops, exterior garages, pathway, businesses, apartments and more.
- •RELIABLE LIGHTING - A slim semi-cutoff design that still provides the same bright security lighting compared to 250W HID/HPS equivalents but with better energy efficiency with LED integrated lighting. Each slim LED wallpack has a 3 color selectable switch, 3 wattage selectable switch, photocell sensor for auto dusk to dawn lighting, dimmable when used with a 0-10V dimmer, IP65 water proof, DLC Premium, UL certified for your safety, 120 to 277 volt hardwire capable, and has a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.