
Jaken 9.5in. High Dome Ceramic Outdoor Wall Light, Spice
Mfr # 455W-06 Spice-7
Zoro # G410155809
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
9"
Height
9 1/2"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
455W-06 Spice-7
Zoro #
G410155809
UPC #
-
Country of Origin
United States
Dimensions
Width
9"
Height
9 1/2"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Spice
Glass Color
Spice
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Description
If you're looking for simple, sleek and functional outdoor lighting, this ceramic fixture checks all the boxes! The small round-top wall light is adorned only with a row of perforations along the bottom of the fixture. Closed at the top, this ceramic half-dome creates washes of light to accentuate your home's exterior surfaces and architectural details. UL listed for wet locations, it can withstand all types of weather conditions and will not rust or corrode. The focused wash of downlight is bright and glare-free, making this fixture ideal for accenting wall textures as well as safely illuminating sidewalks. Luxury Lighting offers a variety of different styles and finishes so you can find the exact light you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.