Shop LUXURY LIGHTING
See all product information
Create Account
Marilin Tide 11.5 in Tall Ceramic Outdoor Wall Light, Matte White Finish, 2PK
- Mfr # (2) 183W-MWP-7
- Zoro # G923396072
product price:Â
$
212.99
/pk of 2, $106.50/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Watts
100W
Finish
Matte White
Housing Material
Ceramic
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- (2) 183W-MWP-7
- Zoro #
- G923396072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 11.5 in
- Height
- 11.5 in
Details
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Watts
- 100W
- Finish
- Matte White
- Housing Material
- Ceramic
- Series
- Marilin Tide
- Light Technology
- LED
Description
Feel as if you're on vacation as you enjoy your deck or patio! This sea shell shape sconce radiates a beach vibe with its backlighting that casts a soft glow over the wall. Constructed of durable ceramic, the light can withstand all types of weather, and it won't rust or corrode as metal does. Ideal for patios, porches, balconies, and outdoor seating areas, they provide bright illumination that enhances wall textures while safely lighting steps and walkways. Indoors, this fixture adds warm functional lighting to halls, stairways or bathrooms. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.