Shop LUXURY LIGHTING
See all product information
Create Account
Masons Select 6 in Tall Ceramic Slate Look Outdoor Wall Light, Rubbed Bronze Paint Finish, 2PK
Mfr # (2) SL1906-ABr-ud-7
Zoro # G623396013
product price:Â
$
398.99
/pk of 2, $199.50/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
5 in
Height
6 in
Length
19 in
Series
Masons Select
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- (2) SL1906-ABr-ud-7
- Zoro #
- G623396013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 6 in
- Length
- 19 in
Details
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Series
- Masons Select
- Light Technology
- LED
- Watts
- 100W
- Finish
- Rubbed Bronze Paint
- Housing Material
- Ceramic
Description
Luxury Lighting ceramic wall lights deliver durable all climate performance with a style that works beautifully indoors or outdoors. Ideal for patios, porches, balconies, and outdoor seating areas, they provide bright illumination that enhances wall textures while safely lighting steps and walkways. This dimmable sconce features a slate like surface that echoes the layered look of natural stone, bringing a subtle Southwest character to your home. Indoors, this fixture adds warm functional focused downlighting to halls or stairways. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!