Shop LUXURY LIGHTING
See all product information
Create Account
Mirage Flats 8.5 in Tall Ceramic Outdoor Wall Light, Palm Tree Cutouts, Cottonwood Paint Finish, 2PK
- Mfr # (2) 100-22B-CW-ud-7-17
- Zoro # G823396066
product price:Â
$
193.99
/pk of 2, $97.00/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
4.5 in
Height
8.5 in
Length
6.5 in
Series
Mirage Flats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- (2) 100-22B-CW-ud-7-17
- Zoro #
- G823396066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.5 in
- Height
- 8.5 in
- Length
- 6.5 in
Details
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Series
- Mirage Flats
- Light Technology
- LED
- Watts
- 100W
- Finish
- Cottonwood
- Housing Material
- Ceramic
Description
Feel as if you're on vacation as you enjoy your deck or patio! This half-cylinder up/down wall light radiates a beach vibe with its palm tree cutouts and backlighting that casts a soft glow over the wall. Constructed of durable ceramic, the light can withstand all types of weather, and it won't rust or corrode as metal does. Ideal for patios, porches, balconies, and outdoor seating areas, they provide bright illumination that enhances wall textures while safely lighting steps and walkways. Indoors, this fixture adds warm functional lighting to hallways or bathrooms. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.