LED 9"Mini Wall Pack Outdoor Fixture with Photocell, 15W 1425-1650 Lumens CCT 27K-50K White
- Mfr # 87821-SU
- Zoro # G123942741
product price:Â
$
28.99
/ea
Key Features
Height
9.17 in
Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
Watts
15 W
Light Distribution Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87821-SU
- Zoro #
- G123942741
- UPC #
- 653703878218
- Country of Origin
- China
Dimensions
- Height
- 9.17 in
- Width
- 5.35 in
- Length
- 2.35 in
Details
- Voltage
- 120V
- Color Temperature
- 27K/30K/35K/40K/50K
- Watts
- 15 W
- Light Distribution Shape
- Rectangle
- Lumens
- 1425-1650 Im
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Fixture Housing Color
- White
- Fixture Housing Material
- Aluminum
- Item
- Wall Pack Light
Description
The Sunlite LED Mini Wall Pack is a versatile and heavy-duty lighting solution designed for maximum safety and efficiency. This 9-inch fixture features a unique 5CCT selectable switch, allowing you to choose between 2700K, 3000K, 3500K, 4000K, and 5000K color temperatures to suit your specific environment. Delivering up to 1650 lumens while only using 15 watts of power, it effectively replaces a 75-watt incandescent bulb. It includes an integrated optional photocell for automated dusk-to-dawn operation, providing effortless perimeter security. Constructed with a durable white aluminum housing and a polycarbonate lens, this fixture is UL Listed for wet locations, ensuring it stands up to the harshest outdoor elements. With a 50,000-hour rated lifespan, it provides years of maintenance-free service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.