Velletri 9 in Ceramic Outdoor Wall Light, , Rubbed Copper Paint Finish, 2PK
- Mfr # (2) 414-ACop-ud-7
- Zoro # G723396050
product price:Â
$
367.99
/pk of 2, $184.00/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
6 in
Height
9 in
Length
13 in
Series
Velletri
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- (2) 414-ACop-ud-7
- Zoro #
- G723396050
- UPC #
- -
- Country of Origin
- United States
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Series
- Velletri
- Light Technology
- LED
- Watts
- 100W
- Finish
- Rubbed Copper Paint
- Housing Material
- Ceramic
Dimensions
- Width
- 6 in
- Height
- 9 in
- Length
- 13 in
Description
This Grecian urn outdoor wall light features graceful curves and soft edges with a rich rubbed copper finish. The dimmable half-cylinder light will enhance your deck, porch or patio. Constructed of durable ceramic, the fixture can withstand all types of weather conditions (humid or dry, hot or cold). It's UL listed for wet locations which means it won't rust or corrode even if exposed to direct rain. Open at top and bottom, the flush mount light creates warm washes of light that accentuate your home's exterior surfaces and architectural details. There's no glaring light to disturb the neighbors. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.