Shop SUNLITE
See all product information
Create Account
LED Square Modern Outdoor Light Fixture with Canopy, 12W 850 Lumens CCT 30K-50K 90 CRI Black
- Mfr # 85113-SU
- Zoro # G223942733
product price:Ā
$
45.99
/ea
Key Features
Dimmable
Yes
Length
6.29 in
Height
3.93 in
Fixture Housing Color
Black
Lumens
850 Im
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85113-SU
- Zoro #
- G223942733
- UPC #
- 653703851136
- Country of Origin
- China
Dimensions
- Length
- 6.29 in
- Height
- 3.93 in
- Width
- 6.29 in
Details
- Dimmable
- Yes
- Fixture Housing Color
- Black
- Lumens
- 850 Im
- Watts
- 12 W
- Fixture Housing Material
- Aluminum & Steel
- Color Temperature
- 30K/40K/50K
- Voltage
- 120V
- Light Distribution Shape
- Square
- Item
- LED Wall Light Sconce
- Damp/Wet Rating
- Wet
Description
Sunliteās LED Square Modern Outdoor Fixture with Canopy is a new way to upgrade your outdoor lighting. It has a stylish black finish and a contemporary design that blends nicely with any outdoor setting. Built with aluminum for increased strength and durability, plus its unique dual-layer acrylic lens design with a white lens inside and a clear outside layer. These fixtures allow you to choose the color temperature at the time of installation Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back. This modern wall sconce takes only minutes to install; with step-by-step instructions, you can easily switch out a light fixture. Mounting hardware and installation instructions included. This light source produces a bright color selectable color with a robust 850-lumen output. The built-in non-dimmable long life provides 50,000 hours of maintenance-free service LED technology with a high rendering 90 CRI. ETL Listed for wet location installation. Ideal for Entryways, Garage, Porches, Gardens, and more. Fixture Dimension: 3.93" H x 6.29" W x 6.29" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.