
Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood
Mfr # 101-01 CW-ud-7
Zoro # G310073494
product price:Â $84.15
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
8"
Height
10"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-01 CW-ud-7
Zoro #
G310073494
UPC #
-
Country of Origin
United States
Dimensions
Width
8"
Height
10"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Cottonwood
Glass Color
Cottonwood
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Description
Luxury Lighting ceramic wall lights are durable and can withstand all types of weather humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Not only will these flush mount sconces brighten a dark entryway, deck, or patio, but they make your home safer and more attractive. This attractive light from the Zenia Collection features a simple punch/groove design. Open at the top and bottom, the ceramic half-cylinder creates dramatic washes of light to accentuate your home's exterior surfaces and architectural details.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.