Zoro Homepage

Zenia 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque

  • Mfr # 101-01 W ud-7

  • Zoro # G410155823


product price: $66.19
/ea

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Width
8"
Height
10"
Watts
100
Lens Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-01 W ud-7
Zoro #
G410155823
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
10"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
White Bisque
Glass Color
White Bisque (Paintable)
Type
Hardwired
Number of Light Bulbs Required
1
Light Distribution Shape
Standard

Description

Luxury Lighting ceramic wall lights are durable and can withstand all types of weather humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Not only will these flush mount sconces brighten a dark entryway, deck, or patio, but they make your home safer and more attractive. This attractive light from the Zenia Collection features a simple punch/groove design. Open at the top and bottom, the ceramic half-cylinder creates dramatic washes of light to accentuate your home's exterior surfaces and architectural details.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.