
Zenia 13in. High Ceramic Outdoor Wall Light, Antique Copper Finish
Mfr # 102-01 ACop u/d-7
Zoro # G410155793
product price:Â $179.00
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
9 1/2"
Height
13"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102-01 ACop u/d-7
Zoro #
G410155793
UPC #
-
Country of Origin
United States
Dimensions
Width
9 1/2"
Height
13"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Antique Copper
Glass Color
Antique Copper
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Type
Hardwired
Description
Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need. If you're looking for simple, sleek and functional outdoor lighting, this flush mount sconce from the Zenia Collection is a great choice. Open at the top and bottom, this ceramic half-cylinder creates dramatic washes of light to accentuate your home's exterior surfaces and architectural details. It's ideal next to an entry door, on your porch, or anywhere you need a neighbor-friendly light. UL Listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.