Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stereo Zoom Microscope, Trinocular

  • Mfr # Z4M-TZM7-PA77

  • Zoro # G3360640


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Meets/Exceeds
FDA
Power Supply
90/240VAC, 50/60 Hz
Includes
10X Eyepieces
Illumination
LED
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4M-TZM7-PA77
Zoro #
G3360640
UPC #
664816001486
Country of Origin
China

Dimensions

Overall Height
13 in
Base Dimensions
10 1/2 in x 8 3/4 in
Overall Width
8 in
Overall Depth
10 1/2 in
Eyepiece Size
WF10x/20 mm

Details

Item
Stereo Zoom Microscope
Meets/Exceeds
FDA
Power Supply
90/240VAC, 50/60 Hz
Includes
10X Eyepieces
Illumination
LED
Eyepiece Type
Trinocular
Eyepiece Protractor
No
Optical Field of View
20 mm
Stand Type
Dual-LED Pole
Working Distance
100 mm
Microscope Type
Stereo
Features
Zoom Optics Magnify from 7x to 45x with the Included 10x Eyepieces
Maximum Magnification Capability
45X
Light Source
LED
Optical Magnification
7X to 45X
Product Type
Zoom Stereo Microscope
Housing Material
Aluminum
Minimum Interpupillary Distance Adjustment
50 mm
Head Rotation Angle
360 Degrees
Objectives Included
WF10x/20 mm
Weight
7.75 lb
Maximum Interpupillary Distance Adjustment
75 mm

Description

Stereo Zoom Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Dual-LED Pole, Light Source LED, Optical Field of View 20 mm, Optical Magnification 7X to 45X, Maximum Magnification Capability 45X, Base Dimensions 10 1/2 in x 8 3/4 in, Working Distance 100 mm, Eyepiece Protractor No, Features Zoom Optics Magnify from 7x to 45x with the Included 10x Eyepieces, Includes 10X Eyepieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.