Accident Prevention Danger Reflective Label, 10 in H, 14 in W, LCU4-0469-RD_14X10

  • Mfr # LCU4-0469-RD_14X10

  • Zoro # G9342980


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Do Not Ride This Vehicle
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0469-RD_14X10
Zoro #
G9342980
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Danger Reflective Label
Header
Danger
Legend
Do Not Ride This Vehicle
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
Do Not Ride This Vehicle
Sign Header
Danger
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1

Description

Accident Prevention Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Ride This Vehicle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products