Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accident Reporting Notice Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU5-0307-ND_10X7

  • Mfr # LCU5-0307-ND_10X7

  • Zoro # G8865501


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0307-ND_10X7
Zoro #
G8865501
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Reporting Notice Label
Header
Notice
Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Sign Header
Notice
Metal Detectable
No
Sign Header Text Color
White
Sign Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Accident Reporting Notice Label

Description

Accident Reporting Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Injuries No Matter How Slight Must Be Reported To The Foreman, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.