Admittance Sign, 10 in W, 7 in H, English, Aluminum, Orange

  • Mfr # U6-1205-RA_10X7

  • Zoro # G2097606


product price:  $9.15
/ea

Key Features

Header
Warning
Legend
Private Property No Trespassing No Parking
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1205-RA_10X7
Zoro #
G2097606
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
Warning
Legend
Private Property No Trespassing No Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
ANSI Compliant
Yes
Legend Style
Text
Language
English
Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Black
Background Color
Orange
Legend/Background Color
Black/Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Private Property No Trespassing No Parking
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
Warning
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Product Type
Danger Sign

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property No Trespassing No Parking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.