Admittance Sign, 12 x 12In, WHT/R, AL, ENG, ST-024-12HA

  • Mfr # ST-024-12HA

  • Zoro # G3819611


product price: $18.89
/ea

Key Features

Header
Stop
Legend
No Trespassing
Height
12 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-024-12HA
Zoro #
G3819611
UPC #
849362015877
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
Reflective No Trespassing Stop Sign
Header
Stop
Legend
No Trespassing
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
White/Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Subject Matter
Trespassing & Property
Material
Aluminum
Background Color
Red
Mounting Style
Surface
Double-Sided
No
Sign Legend Color
White
Language
English
Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z535
Sign Legend
No Trespassing
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Mirror Print
No
Write on Surface
No
Sign Format
Other Format
Sign Mounting Location
Post, Wall
Corrosion Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Mounting Pattern
2 Center
Sign Legend Background Color
Red
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Metal Detectable
Yes
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
60 ft
Product Type
Reflective No Trespassing Stop Sign

Description

Reflective No Trespassing Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.