No Header, 24 Hours A Day Video Surveillance No Trespassing, 10 in W x 14 in H, Vertical Rectangle

  • Mfr # U1-1001-RA_10X14

  • Zoro # G9084476


product price: $15.49
/ea

Key Features

Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1001-RA_10X14
Zoro #
G9084476
UPC #
849362004178
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Admittance Sign
Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black, White
Legend Style
Symbol and Text
Subject Matter
Trespassing & Property
Mounting Style
Surface
Background Color
Red, White
Sign Legend Color
Black, White
Legend/Background Color
Black and Red/White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 1910.145
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Black, White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Legend
24 Hours A Day Video Surveillance No Trespassing
Sign Mounting Location
Wall
Number of Printed Sides
1
Legend Pictogram Description
Video Surveillance
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-80
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Red, White
Mounting Pattern
4 Corner
Chemical Resistant
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Product Type
Admittance Sign

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend 24 Hours A Day Video Surveillance No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.