Shop LYLE
See all product information
Create Account
Admittance Sign, 18 in H, 12 in W, Aluminum, Rectangle, T1-1160-EG_12x18
- Mfr # T1-1160-EG_12x18
- Zoro # G5227901
product price:Â
$
19.49
/ea
Key Features
Header
No Header
Legend
Authorized Personnel Only
Width
12 in
Height
18 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
Description
Admittance Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Authorized Personnel Only, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.